- 5.75" Bore Diameter
- 5.24" Shaft Diameter
- .125" Working Height
- 90 lbs Load
- Wave Compression Spring
| Radial Wall Thickness | 0.233 in |
| Free Height | 0.28 in |
| Load Capacity [Max] | 90 lbs |
| Shaft Dia. | 5.24 in |
| Thickness | 0.03 in |
| Temp Description | Gap Type |
| No. of Coils/Waves | 6 |
| Work Height | 0.125 in |
| Material | Carbon Steel |
| Weight | 0.1 LB |

