- 13.00" Bore Diameter
- 12.16" Shaft Diameter
- .156" Working Height
- 198 lbs Load
- Wave Compression Spring
| Thickness | 0.032 in |
| Work Height | 0.156 in |
| Shaft Dia. | 12.16 in |
| Temp Description | Gap Type |
| Load Capacity [Max] | 198 lbs |
| Material | Carbon Steel |
| Radial Wall Thickness | 0.375 in |
| No. of Coils/Waves | 10 |
| Free Height | 0.41 in |
| Weight | 0.1 LB |

