- 14.13 " Shaft Diameter
- 15 " Bore Diameter
- 0.032 " Thick
- Flat Wire Wave Compression Spring
| Free Height | 0.35 in |
| Thickness | 0.032 in |
| Radial Wall Thickness | 0.375 in |
| Load Capacity | 230 lbs |
| Work Height | 0.156 in |
| No. of Coils/Waves | 12 |
| Shaft Dia. | 14.13 in |
| Material | Carbon Steel |
| Weight | 0.3 LB |

