- 8.18 " Shaft Diameter
- 9 " Bore Diameter
- 0.032 " Thick
- Flat Wire Wave Compression Spring
| Radial Wall Thickness | 0.375 in |
| Free Height | 0.29 in |
| Work Height | 0.156 in |
| Load Capacity | 134 lbs |
| No. of Coils/Waves | 8 |
| Shaft Dia. | 8.18 in |
| Thickness | 0.032 in |
| Material | Carbon Steel |
| Weight | 0.18 LB |

