- 7.44 " Shaft Diameter
- 8.25 " Bore Diameter
- 0.032 " Thick
- Flat Wire Wave Compression Spring
| Work Height | 0.156 in |
| Load Capacity | 122 lbs |
| Thickness | 0.032 in |
| Radial Wall Thickness | 0.375 in |
| Shaft Dia. | 7.44 in |
| Material | Carbon Steel |
| No. of Coils/Waves | 6 |
| Free Height | 0.43 in |
| Weight | 0.172 LB |

