- 6.94 " Shaft Diameter
- 7.75 " Bore Diameter
- 0.032 " Thick
- Flat Wire Wave Compression Spring
| Shaft Dia. | 6.94 in |
| Free Height | 0.38 in |
| No. of Coils/Waves | 6 |
| Work Height | 0.156 in |
| Radial Wall Thickness | 0.375 in |
| Thickness | 0.032 in |
| Load Capacity | 114 lbs |
| Material | Carbon Steel |
| Weight | 0.162 LB |

