- 7.50" Bore Diameter
- 6.69" Shaft Diameter
- .156" Working Height
- 110 lbs Load
- Wave Compression Spring
| Load Capacity [Max] | 110 lbs |
| Shaft Dia. | 6.69 in |
| Free Height | 0.36 in |
| Material | Carbon Steel |
| Thickness | 0.032 in |
| No. of Coils/Waves | 6 |
| Work Height | 0.156 in |
| Temp Description | Gap Type |
| Radial Wall Thickness | 0.375 in |
| Weight | 0.1 LB |

