- 5.36 " Shaft Diameter
- 5.87 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Thickness | 0.03 in |
| Free Height | 0.3 in |
| Load Capacity | 92 lbs |
| Shaft Dia. | 5.36 in |
| Work Height | 0.125 in |
| Material | Carbon Steel |
| Radial Wall Thickness | 0.233 in |
| No. of Coils/Waves | 6 |
| Weight | 0.139 LB |

