- 5.11 " Shaft Diameter
- 5.62 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Work Height | 0.125 in |
| No. of Coils/Waves | 6 |
| Shaft Dia. | 5.11 in |
| Load Capacity | 88 lbs |
| Radial Wall Thickness | 0.233 in |
| Free Height | 0.27 in |
| Material | Carbon Steel |
| Thickness | 0.03 in |
| Weight | 0.138 LB |

