- 4.49 " Shaft Diameter
- 5 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Work Height | 0.125 in |
| Thickness | 0.03 in |
| Material | Carbon Steel |
| No. of Coils/Waves | 5 |
| Free Height | 0.31 in |
| Radial Wall Thickness | 0.233 in |
| Shaft Dia. | 4.49 in |
| Load Capacity | 78 lbs |
| Weight | 0.133 LB |

