- 4.11 " Shaft Diameter
- 4.62 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Shaft Dia. | 4.11 in |
| Load Capacity | 73 lbs |
| Free Height | 0.27 in |
| Material | Carbon Steel |
| Work Height | 0.125 in |
| Radial Wall Thickness | 0.233 in |
| Thickness | 0.03 in |
| No. of Coils/Waves | 5 |
| Weight | 0.131 LB |

