- 3.99 " Shaft Diameter
- 4.5 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Free Height | 0.23 in |
| Work Height | 0.109 in |
| Shaft Dia. | 3.99 in |
| Thickness | 0.03 in |
| Load Capacity | 72 lbs |
| Radial Wall Thickness | 0.233 in |
| Material | Carbon Steel |
| No. of Coils/Waves | 5 |
| Weight | 0.13 LB |

