Skip to content Skip to navigation menu
Smalley Steel Ring Co.SSR0425

SSR0425

Standard Section Flat Wire Wave Compression Spring
Item #102205079
  • 3.74 " Shaft Diameter
  • 4.25 " Bore Diameter
  • 0.03 " Thick
  • Flat Wire Wave Compression Spring
Smalley Steel Ring Co.SSR0425
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.74 " Shaft Diameter
  • 4.25 " Bore Diameter
  • 0.03 " Thick
  • Flat Wire Wave Compression Spring
Work Height 0.109 in
Material Carbon Steel
Thickness 0.03 in
Shaft Dia. 3.74 in
Free Height 0.21 in
Load Capacity 69 lbs
No. of Coils/Waves 5
Radial Wall Thickness 0.233 in
Weight 0.126 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison