- 3.37 " Shaft Diameter
- 3.87 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Load Capacity | 64 lbs |
| No. of Coils/Waves | 4 |
| Thickness | 0.03 in |
| Free Height | 0.3 in |
| Work Height | 0.109 in |
| Shaft Dia. | 3.37 in |
| Radial Wall Thickness | 0.233 in |
| Material | Carbon Steel |
| Weight | 0.124 LB |

