- 3.75" Bore Diameter
- 3.25" Shaft Diameter
- .109" Working Height
- 62 lbs Load
- Wave Compression Spring
| Thickness | 0.03 in |
| Free Height | 0.26 in |
| Work Height | 0.109 in |
| Material | Carbon Steel |
| Radial Wall Thickness | 0.233 in |
| Load Capacity | 62 lbs |
| Shaft Dia. | 3.25 in |
| No. of Coils/Waves | 4 |
| Weight | 0.123 LB |

