- 3.12 " Shaft Diameter
- 3.62 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Radial Wall Thickness | 0.233 in |
| Free Height | 0.24 in |
| Material | Carbon Steel |
| Load Capacity | 58 lbs |
| Shaft Dia. | 3.12 in |
| Work Height | 0.109 in |
| No. of Coils/Waves | 4 |
| Thickness | 0.03 in |
| Weight | 0.122 LB |

