- 1.68" Shaft Diameter
- 2" Bore Diameter
- 0.024" Thick
- 0.14" Free Height
- Carbon Steel
| Thickness | 0.024 in |
| Material | Carbon Steel |
| Shaft Dia. | 1.68 in |
| Free Height | 0.14 in |
| Load Capacity | 34 lbs |
| No. of Coils/Waves | 4 |
| Work Height | 0.093 in |
| Radial Wall Thickness | 0.15 in |
| Weight | 0.101 LB |

