- 1.56 " Shaft Diameter
- 1.87 " Bore Diameter
- 0.018 " Thick
- Flat Wire Wave Compression Spring
| Work Height | 0.078 in |
| Thickness | 0.018 in |
| Shaft Dia. | 1.56 in |
| Material | Carbon Steel |
| No. of Coils/Waves | 4 |
| Radial Wall Thickness | 0.143 in |
| Free Height | 0.15 in |
| Load Capacity | 32 lbs |
| Weight | 0.095 LB |

