Smalley Steel Ring Co.
SSR0137S17
Standard Section Flat Wire Wave Compression Spring
Item #101715343
- 1.09 " Shaft Diameter
- 1.37 " Bore Diameter
- 0.016 " Thick
- Flat Wire Wave Compression Spring
| Work Height | 0.078 in |
| Thickness | 0.016 in |
| Radial Wall Thickness | 0.133 in |
| Load Capacity | 24 lbs |
| Material | Stainless Steel |
| Shaft Dia. | 1.09 in |
| No. of Coils/Waves | 3 |
| Free Height | 0.19 in |
| Weight | 0.08 LB |
