Smalley Steel Ring Co.
SSR0125S17
Standard Section Flat Wire Wave Compression Spring
Item #105782058
- 0.96 " Shaft Diameter
- 1.25 " Bore Diameter
- 0.016 " Thick
- Flat Wire Wave Compression Spring
| Work Height | 0.078 in |
| No. of Coils/Waves | 3 |
| Shaft Dia. | 0.96 in |
| Radial Wall Thickness | 0.133 in |
| Thickness | 0.016 in |
| Free Height | 0.15 in |
| Load Capacity | 22 lbs |
| Material | Stainless Steel |
| Weight | 0.075 LB |
