- 0.48 " Shaft Diameter
- 0.62 " Bore Diameter
- 0.01 " Thick
- Flat Wire Wave Compression Spring
| No. of Coils/Waves | 3 |
| Work Height | 0.05 in |
| Radial Wall Thickness | 0.058 in |
| Load Capacity | 10 lbs |
| Material | Carbon Steel |
| Shaft Dia. | 0.48 in |
| Thickness | 0.01 in |
| Free Height | 0.1 in |
| Weight | 0.052 LB |

