- 0.4 " Shaft Diameter
- 0.5 " Bore Diameter
- 0.008 " Thick
- Flat Wire Wave Compression Spring
| Load Capacity | 7 lbs |
| Work Height | 0.05 in |
| Shaft Dia. | 0.4 in |
| No. of Coils/Waves | 3 |
| Thickness | 0.008 in |
| Material | Carbon Steel |
| Radial Wall Thickness | 0.04 in |
| Free Height | 0.09 in |
| Weight | 0.05 LB |

