- 7.19 " Shaft Diameter
- 8 " Bore Diameter
- 0.032 " Thick
- Flat Wire Wave Compression Spring
| No. of Coils/Waves | 6 |
| Material | Carbon Steel |
| Work Height | 0.156 in |
| Radial Wall Thickness | 0.375 in |
| Load Capacity | 118 lbs |
| Free Height | 0.39 in |
| Thickness | 0.032 in |
| Shaft Dia. | 7.19 in |
| Weight | 0.17 LB |

