Smalley Steel Ring Co.
SSR-0750-S17
Standard Section Flat Wire Wave Compression Spring
Item #102960314
- 6.69 " Shaft Diameter
- 7.5 " Bore Diameter
- 0.032 " Thick
- Flat Wire Wave Compression Spring
| No. of Coils/Waves | 6 |
| Free Height | 0.36 in |
| Work Height | 0.156 in |
| Shaft Dia. | 6.69 in |
| Load Capacity | 110 lbs |
| Thickness | 0.032 in |
| Radial Wall Thickness | 0.375 in |
| Material | Carbon Steel |
| Weight | 0.16 LB |
