Smalley Steel Ring Co.
SSR-0612-S17
Standard Section Flat Wire Wave Compression Spring
Item #104013508
- 5.61 " Shaft Diameter
- 6.12 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Radial Wall Thickness | 0.233 in |
| Free Height | 0.31 in |
| Thickness | 0.03 in |
| Shaft Dia. | 5.61 in |
| Load Capacity | 96 lbs |
| Work Height | 0.125 in |
| No. of Coils/Waves | 6 |
| Material | Stainless Steel |
| Weight | 0.141 LB |
