Smalley Steel Ring Co.
SSR-0575-N
Standard Section Flat Wire Wave Compression Spring
Item #104086427
- 5.32 " Shaft Diameter
- 5.75 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Work Height | 0.125 in |
| Shaft Dia. | 5.32 in |
| Load Capacity | 90 lbs |
| Free Height | 0.34 in |
| No. of Coils/Waves | 6 |
| Material | Carbon Steel |
| Radial Wall Thickness | 0.188 in |
| Thickness | 0.03 in |
| Weight | 0.139 LB |
