- 4.86 " Shaft Diameter
- 5.37 " Bore Diameter
- 0.38 " Thick
- Flat Wire Wave Compression Spring
| Thickness | 0.38 in |
| Shaft Dia. | 4.86 in |
| Load Capacity | 84 lbs |
| Radial Wall Thickness | 0.233 in |
| Material | Carbon Steel |
| No. of Coils/Waves | 5 |
| Work Height | 0.125 in |
| Free Height | 0.38 in |
| Weight | 0.135 LB |

