- 4.61 " Shaft Diameter
- 5.12 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Work Height | 0.125 in |
| Load Capacity | 80 lbs |
| Thickness | 0.03 in |
| Free Height | 0.34 in |
| Material | Carbon Steel |
| Shaft Dia. | 4.61 in |
| Radial Wall Thickness | 0.233 in |
| No. of Coils/Waves | 5 |
| Weight | 0.134 LB |

