Smalley Steel Ring Co.
SSR-0462-N
Standard Section Flat Wire Wave Compression Spring
Item #103486644
- 4.19 " Shaft Diameter
- 4.62 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Thickness | 0.03 in |
| Load Capacity | 73 lbs |
| No. of Coils/Waves | 5 |
| Work Height | 0.125 in |
| Free Height | 0.27 in |
| Shaft Dia. | 4.19 in |
| Radial Wall Thickness | 0.188 in |
| Material | Carbon Steel |
| Weight | 0.132 LB |
