- 4.00" Bore Diameter
- 3.57" Shaft Diameter
- .109" Working Height
- 66 lbs Load
- Wave Compression Spring
| Thickness | 0.03 in |
| Free Height | 0.2 in |
| Radial Wall Thickness | 0.188 in |
| Shaft Dia. | 3.57 in |
| Material | Carbon Steel |
| Work Height | 0.109 in |
| Temp Description | Gap Type |
| Load Capacity [Max] | 66 lbs |
| No. of Coils/Waves | 5 |
| Weight | 0.01 LB |

