Smalley Steel Ring Co.
SSR-0375-S17
Standard Section Flat Wire Wave Compression Spring
Item #103489121
- 3.25 " Shaft Diameter
- 3.75 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Free Height | 0.26 in |
| Thickness | 0.03 in |
| Radial Wall Thickness | 0.233 in |
| Work Height | 0.109 in |
| Material | Stainless Steel |
| Load Capacity | 62 lbs |
| Shaft Dia. | 3.25 in |
| No. of Coils/Waves | 4 |
| Weight | 0.123 LB |
