Smalley Steel Ring Co.
SSR-0362-N-S17
Standard Section Flat Wire Wave Compression Spring
Item #101767679
- 3.19 " Shaft Diameter
- 3.62 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Shaft Dia. | 3.19 in |
| No. of Coils/Waves | 4 |
| Material | Stainless Steel |
| Thickness | 0.03 in |
| Radial Wall Thickness | 0.188 in |
| Free Height | 0.27 in |
| Work Height | 0.109 in |
| Load Capacity | 60 lbs |
| Weight | 0.122 LB |
