Smalley Steel Ring Co.
SSR-0350-N
Standard Section Flat Wire Wave Compression Spring
Item #102177398
- 3.07 " Shaft Diameter
- 3.5 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Thickness | 0.03 in |
| No. of Coils/Waves | 4 |
| Radial Wall Thickness | 0.188 in |
| Work Height | 0.109 in |
| Free Height | 0.26 in |
| Material | Carbon Steel |
| Shaft Dia. | 3.07 in |
| Load Capacity | 58 lbs |
| Weight | 0.121 LB |
