- 2.84 " Shaft Diameter
- 3.37 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Material | Carbon Steel |
| Work Height | 0.109 in |
| Shaft Dia. | 2.84 in |
| Load Capacity | 56 lbs |
| Free Height | 0.22 in |
| No. of Coils/Waves | 4 |
| Thickness | 0.03 in |
| Radial Wall Thickness | 0.233 in |
| Weight | 0.115 LB |

