Smalley Steel Ring Co.
SSR-0325-S17
Standard Section Flat Wire Wave Compression Spring
Item #101606488
- 2.75 " Shaft Diameter
- 3.25 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Material | Carbon Steel |
| No. of Coils/Waves | 4 |
| Thickness | 0.03 in |
| Free Height | 0.2 in |
| Shaft Dia. | 2.75 in |
| Radial Wall Thickness | 0.233 in |
| Work Height | 0.109 in |
| Load Capacity | 54 lbs |
| Weight | 0.114 LB |
