Smalley Steel Ring Co.
SSR-0312-S17
Standard Section Flat Wire Wave Compression Spring
Item #103055479
- 2.71 " Shaft Diameter
- 3.12 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Radial Wall Thickness | 0.188 in |
| Free Height | 0.21 in |
| Thickness | 0.03 in |
| Work Height | 0.109 in |
| No. of Coils/Waves | 4 |
| Load Capacity | 52 lbs |
| Shaft Dia. | 2.71 in |
| Material | Stainless Steel |
| Weight | 0.113 LB |
