- 2.59 " Shaft Diameter
- 3 " Bore Diameter
- 0.03 " Thick
- Flat Wire Wave Compression Spring
| Work Height | 0.109 in |
| No. of Coils/Waves | 4 |
| Radial Wall Thickness | 0.188 in |
| Load Capacity | 50 lbs |
| Free Height | 0.19 in |
| Shaft Dia. | 2.59 in |
| Thickness | 0.03 in |
| Material | Carbon Steel |
| Weight | 0.112 LB |

