Smalley Steel Ring Co.
SSR-0300-S17
Standard Section Flat Wire Wave Compression Spring
Item #101675255
- 2.59" Shaft Diameter
- 3" Bore Diameter
- 0.03" Thick
- 0.19" Free Height
- Stainless Steel
| Material | Stainless Steel |
| Shaft Dia. | 2.59 in |
| Radial Wall Thickness | 0.188 in |
| Thickness | 0.03 in |
| Load Capacity | 50 lbs |
| No. of Coils/Waves | 4 |
| Free Height | 0.19 in |
| Work Height | 0.109 in |
| Weight | 0.45 LB |
