- 2.47" Shaft Diameter
- 2.87" Bore Diameter
- 0.03" Thick
- 0.18" Free Height
- Carbon Steel
| Radial Wall Thickness | 0.188 in |
| Free Height | 0.18 in |
| Thickness | 0.03 in |
| No. of Coils/Waves | 4 |
| Work Height | 0.109 in |
| Load Capacity | 48 lbs |
| Material | Carbon Steel |
| Shaft Dia. | 2.47 in |
| Weight | 0.32 LB |

