- 2.34" Shaft Diameter
- 2.75" Bore Diameter
- 0.03" Thick
- 0.17" Free Height
- Carbon Steel
| Shaft Dia. | 2.34 in |
| Work Height | 0.109 in |
| Material | Carbon Steel |
| Thickness | 0.03 in |
| Radial Wall Thickness | 0.188 in |
| No. of Coils/Waves | 4 |
| Free Height | 0.17 in |
| Load Capacity | 46 lbs |
| Weight | 0.31 LB |

