- 2.12" Bore Diameter
- 1.80" Shaft Diameter
- .093" Working Height
- 36 lbs Load
- Wave Compression Spring
| Thickness | 0.024 in |
| Material | 17-7 PH Stainless Steel |
| Work Height | 0.093 in |
| Temp Description | Gap Type |
| No. of Coils/Waves | 4 |
| Radial Wall Thickness | 0.15 in |
| Shaft Dia. | 1.8 in |
| Free Height | 0.15 in |
| Load Capacity [Max] | 36 lbs |
| Weight | 0.0 LB |

