Smalley Steel Ring Co.
SSR-0200-S17
Standard Section Flat Wire Wave Compression Spring
Item #101727141
- 1.68 " Shaft Diameter
- 2 " Bore Diameter
- 0.024 " Thick
- Flat Wire Wave Compression Spring
| Shaft Dia. | 1.68 in |
| Free Height | 0.14 in |
| Thickness | 0.024 in |
| Load Capacity | 34 lbs |
| No. of Coils/Waves | 4 |
| Work Height | 0.093 in |
| Material | Stainless Steel |
| Radial Wall Thickness | 0.15 in |
| Weight | 0.101 LB |
