Smalley Steel Ring Co.
SSR-0162-S17
Standard Section Flat Wire Wave Compression Spring
Item #101466282
- 1.31" Shaft Diameter
- 1.62" Bore Diameter
- 0.018" Thick
- 0.2" Free Height
- Stainless Steel
| No. of Coils/Waves | 3 |
| Shaft Dia. | 1.31 in |
| Radial Wall Thickness | 0.143 in |
| Load Capacity | 28 lbs |
| Thickness | 0.018 in |
| Work Height | 0.078 in |
| Material | Stainless Steel |
| Free Height | 0.2 in |
| Weight | 0.23 LB |
