- 1.12" Bore Diameter
- .84" Shaft Diameter
- .078" Working Height
- 20 lbs Load
- Wave Compression Spring
| Shaft Dia. | 0.84 in |
| Work Height | 0.078 in |
| No. of Coils/Waves | 3 |
| Temp Description | Overlap Type |
| Free Height | 0.13 in |
| Load Capacity [Max] | 20 lbs |
| Thickness | 0.016 in |
| Radial Wall Thickness | 0.133 in |
| Material | 17-7 PH Stainless Steel |
| Weight | 0.0 LB |

