- 1.00" Bore Diameter
- .78" Shaft Diameter
- .062" Working Height
- 18 lbs Load
- Wave Compression Spring
| Work Height | 0.062 in |
| Load Capacity [Max] | 18 lbs |
| Material | 17-7 PH Stainless Steel |
| No. of Coils/Waves | 3 |
| Thickness | 0.012 in |
| Shaft Dia. | 0.78 in |
| Free Height | 0.16 in |
| Temp Description | Overlap Type |
| Radial Wall Thickness | 0.094 in |
| Weight | 0.0 LB |

