Skip to content Skip to navigation menu
Smalley Steel Ring Co.SSB1260

SSB1260

Bearing Preload Flat Wire Wave Compression Spring
Item #104807996
  • 320 mm Bearing Outside Diameter
  • 1.07 mm Thick
  • Flat Wire Wave Compression Spring
Smalley Steel Ring Co.SSB1260
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 320 mm Bearing Outside Diameter
  • 1.07 mm Thick
  • Flat Wire Wave Compression Spring
Shaft Dia. N/A
Radial Wall Thickness 9.53 mm
Work Height 3.69 mm
Thickness 1.07 mm
No. of Coils/Waves 9
Material Carbon Steel
Bearing O.D. 320 mm
Free Height 7.62 mm
Load Capacity (Force) 876.6 N
Weight 0.167 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison