Skip to content Skip to navigation menu
Smalley Steel Ring Co.SSB0984

SSB0984

Bearing Preload Flat Wire Wave Compression Spring
Item #105773829
  • 250 mm Bearing Outside Diameter
  • 0.81 mm Thick
  • Flat Wire Wave Compression Spring
Smalley Steel Ring Co.SSB0984
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 250 mm Bearing Outside Diameter
  • 0.81 mm Thick
  • Flat Wire Wave Compression Spring
Radial Wall Thickness 9.53 mm
Load Capacity (Force) 685.3 N
Shaft Dia. N/A
Bearing O.D. 250 mm
Free Height 6.86 mm
No. of Coils/Waves 9
Work Height 3.96 mm
Material Carbon Steel
Thickness 0.81 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison