- 95 mm Bearing OD
- 7.37 mm Free Height
- 2.77 mm Working Height
- 59.01 lbs Load
- Bearing Preload Spring
| Work Height | 2.77 mm |
| No. of Coils/Waves | 4 |
| Bearing O.D. | 95 mm |
| Radial Wall Thickness | 5.92 mm |
| Free Height | 7.37 mm |
| Thickness | 0.76 mm |
| Load Capacity [Max] | 59 lbs |
| Material | Carbon Steel |
| Spring Rate | 13 lb/in |
| Weight | 0.07 LB |

