- 75 mm Bearing Outside Diameter
- 0.76 mm Thick
- Flat Wire Wave Compression Spring
| Bearing O.D. | 75 mm |
| Free Height | 5.08 mm |
| Thickness | 0.76 mm |
| Material | Carbon Steel |
| Load Capacity (Force) | 204.7 N |
| Shaft Dia. | N/A |
| Work Height | 2.77 mm |
| No. of Coils/Waves | 4 |
| Radial Wall Thickness | 4.78 mm |
| Weight | 0.03 LB |

