- 68 mm Bearing Outside Diameter
- 0.76 mm Thick
- Flat Wire Wave Compression Spring
| Material | Carbon Steel |
| Work Height | 2.77 mm |
| Shaft Dia. | N/A |
| Free Height | 4.32 mm |
| No. of Coils/Waves | 4 |
| Radial Wall Thickness | 4.78 mm |
| Thickness | 0.76 mm |
| Bearing O.D. | 68 mm |
| Load Capacity (Force) | 186.9 N |
| Weight | 0.012 LB |

